Shop J.W. WINCO
See all product information
Create Account
Adjustable Handles
- Mfr # 3TF33K
- Zoro # G4662649
product price:Â
$
3.69
/ea
Key Features
Thread Size
1/4 x 20
Material
KT - Plastic
Color
SW - Black
Insert / Retaining screw
Steel
Lever Length
1.77 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3TF33K
- Zoro #
- G4662649
- UPC #
- 664423000193
- Country of Origin
- United States
- Material
- KT - Plastic
- Color
- SW - Black
- Insert / Retaining screw
- Steel
- Components Material
- Steel
- Measurement System
- Inch
- Handle Type
- Lever
- Item
- Adjustable Handles; Adjustable Levers
- Handle Angle
- 20 Degrees
- Thread Material
- Steel
- Finish
- Black Oxide (Parts)
- Thread Type
- Internal
- Handle Material
- Fiberglass-Reinforced Plastic
- Standards
- RoHS
- Features
- Adjustable Levers WN 300 are the Result of Modern Industrial Design: Glass Fiber Reinforced Thermoplastic with Molded-In Stainless Steel Inlay
- Wire Color
- Black
Dimensions
- Thread Size
- 1/4 x 20
- Lever Length
- 1.77 in
- Overall Height
- 1.52 in
- Thread Length
- 0.35 in
- Handle Height - Maximum
- 1.52 in
- Fits Chest Size
- Adjustable Levers WN 300 are the Result of Modern Industrial Design: Glass Fiber Reinforced Thermoplastic with Molded-In Stainless Steel Inlay
- Hub Height
- 0.96 in
- Handle Height - Minimum
- 1.38 in
- Overall Length
- 2.055 in
- Handle Length
- 1.77 in
- Length
- 2.055 in
Description
Adjustable Handles
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.