Shop J.W. WINCO
See all product information
Create Account
Adjustable Handles
- Mfr # 5N20A01K
- Zoro # G4674664
product price:Â
$
5.15
/ea
Key Features
Finish
Black Oxide (Parts), Powder Coated (Handle)
Handle Height - Maximum
37.5 mm
Thread Material
Steel
Handle Length
45 mm
Fits Chest Size
Adjustable Levers GN 300 have Proven to be Ideal Wherever Parts have to be Clamped in a Confined Space or in a Particular Lever Position, The Insert is Connected to the Lever via Serrations that can Easily be Disengaged
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5N20A01K
- Zoro #
- G4674664
- UPC #
- 664423006478
- Country of Origin
- Germany
- Finish
- Black Oxide (Parts), Powder Coated (Handle)
- Thread Material
- Steel
- Thread Standard
- Metric
- Handle Type
- Lever
- Handle Material
- Zinc
- Handle Angle
- 20 Degrees
- Standards
- RoHS
- Components Material
- Steel
- Item
- Adjustable Handles; Adjustable Levers
- Measurement System
- Metric
- Thread Type
- External
- Color
- Black
- Features
- Adjustable Levers GN 300 have Proven to be Ideal Wherever Parts have to be Clamped in a Confined Space or in a Particular Lever Position, The Insert is Connected to the Lever via Serrations that can Easily be Disengaged
- Wire Color
- Black
Dimensions
- Handle Height - Maximum
- 37.5 mm
- Handle Length
- 45 mm
- Fits Chest Size
- Adjustable Levers GN 300 have Proven to be Ideal Wherever Parts have to be Clamped in a Confined Space or in a Particular Lever Position, The Insert is Connected to the Lever via Serrations that can Easily be Disengaged
- Hub Height
- 24.5 mm
- Thread Size
- M5
- Overall Height
- 57.5 mm
- Thread Length
- 20 mm
- Overall Length
- 51.5 mm
- Handle Height - Minimum
- 34 mm
- Length
- 51.5 mm
Description
Adjustable Handles
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.