Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Handles

  • Mfr # 5N32A06K

  • Zoro # G311800310


product price: $9.59
/ea

Key Features

Thread Size
M5
Color
Black
Overall Height
69.5 mm
Overall Length
51.5 mm
Standards
RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5N32A06K
Zoro #
G311800310
UPC #
664423012677
Country of Origin
Germany

Dimensions

Thread Size
M5
Overall Height
69.5 mm
Overall Length
51.5 mm
Hub Height
24.5 mm
Handle Height - Maximum
37.5 mm
Handle Height - Minimum
34 mm
Thread Length
32 mm
Handle Length
45 mm

Details

Color
Black
Standards
RoHS
Item
Adjustable Handles; Adjustable Levers
Finish
Textured
Thread Type
External
Components Material
Stainless Steel
Handle Angle
20 Degrees
Features
Adjustable Levers GN 300.1 have Proven to be Ideal Wherever Parts have to be Clamped in a Confined Space or in a Particular Lever Position, The Insert is Connected to the Lever via Serrations that can Easily be Disengaged
Thread Standard
Metric
Thread Material
Stainless Steel
Measurement System
Metric
Handle Type
Lever
Handle Material
Zinc

Description

Adjustable Handles

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.