Shop J.W. WINCO
See all product information
Create Account
Adjustable Handles
- Mfr # 5T40A02K
- Zoro # G4707257
product price:Â
$
7.25
/ea
Key Features
Length
2.825 in
Thread Size
5/16"-18
Material
Steel
Color
Black
Finish
Black Oxide (Parts), Powder Coated (Handle)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5T40A02K
- Zoro #
- G4707257
- UPC #
- 664423007642
- Country of Origin
- Germany
- Material
- Steel
- Color
- Black
- Finish
- Black Oxide (Parts), Powder Coated (Handle)
- Handle
- Zinc Die-Cast
- Thread Type
- External
- Handle Type
- Lever
- Handle Angle
- 20 Degrees
- Measurement System
- Inch
- Thread Material
- Steel
- Handle Material
- Zinc
- Standards
- RoHS
- Item
- Adjustable Handles; Adjustable Levers
- Components Material
- Steel
- Features
- Adjustable Levers GN 300 have Proven to be Ideal Wherever Parts have to be Clamped in a Confined Space or in a Particular Lever Position, The Insert is Connected to the Lever via Serrations that can Easily be Disengaged
- Wire Color
- Black
Dimensions
- Length
- 2.825 in
- Thread Size
- 5/16"-18
- Thread Length
- 1.57 in
- Handle Height - Minimum
- 1.77 in
- Handle Height - Maximum
- 1.93 in
- Fits Chest Size
- Adjustable Levers GN 300 have Proven to be Ideal Wherever Parts have to be Clamped in a Confined Space or in a Particular Lever Position, The Insert is Connected to the Lever via Serrations that can Easily be Disengaged
- Overall Height
- 3.5 in
- Handle Length
- 2.48 in
- Hub Height
- 1.22 in
- Overall Length
- 2.825 in
Description
Adjustable Handles
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.