Shop J.W. WINCO
See all product information
Create Account
Adjustable Handles
- Mfr # 6T20A07K
- Zoro # G4628954
product price:Â
$
9.89
/ea
Key Features
Screw Length
0.79 in
Length
2.825 in
Thread Size
3/8"-16
Material
Die-cast Zinc
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6T20A07K
- Zoro #
- G4628954
- UPC #
- 664423013308
- Country of Origin
- Germany
- Material
- Die-cast Zinc
- Color
- Black
- Finish
- Textured
- Item
- Adjustable Handles; Adjustable Levers
- Stud Material
- Stainless Steel
- Handle Type
- Lever
- Handle Material
- Zinc
- Handle Angle
- 20 Degrees
- Thread Type
- External
- Components Material
- Stainless Steel
- Standards
- RoHS
- Thread Material
- Stainless Steel
- Measurement System
- Inch
- Features
- Adjustable Levers GN 300.1 have Proven to be Ideal Wherever Parts have to be Clamped in a Confined Space or in a Particular Lever Position, The Insert is Connected to the Lever via Serrations that can Easily be Disengaged
- Wire Color
- Black
Dimensions
- Screw Length
- 0.79 in
- Length
- 2.825 in
- Thread Size
- 3/8"-16
- Handle Height - Minimum
- 1.77 in
- Overall Height
- 2.72 in
- Overall Length
- 2.825 in
- Fits Chest Size
- Adjustable Levers GN 300.1 have Proven to be Ideal Wherever Parts have to be Clamped in a Confined Space or in a Particular Lever Position, The Insert is Connected to the Lever via Serrations that can Easily be Disengaged
- Thread Length
- 0.79 in
- Hub Height
- 1.22 in
- Handle Length
- 2.48 in
- Handle Height - Maximum
- 1.93 in
Description
Adjustable Handles
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.