Zoro Homepage

Adjustable Handles

  • Mfr # 6T32F34K

  • Zoro # G711800286


product price: $5.89
/ea

Key Features

Thread Size
3/8"-16
Color
Black
Finish
Black Oxide (Parts)
Thread Type
External
Standards
RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6T32F34K
Zoro #
G711800286
UPC #
664423001022
Country of Origin
United States

Dimensions

Thread Size
3/8"-16
Overall Height
3.19 in
Overall Length
2.86 in
Hub Height
1.22 in
Thread Length
1.26 in
Handle Height - Minimum
1.77 in
Handle Height - Maximum
1.93 in
Handle Length
2.48 in

Details

Color
Black
Finish
Black Oxide (Parts)
Thread Type
External
Standards
RoHS
Item
Adjustable Handles; Adjustable Levers
Measurement System
Inch
Handle Type
Lever
Features
Adjustable Levers WN 300 are the Result of Modern Industrial Design: Glass Fiber Reinforced Thermoplastic with Molded-In Stainless Steel Inlay
Components Material
Steel
Thread Material
Steel
Handle Material
Fiberglass-Reinforced Plastic
Handle Angle
20 Degrees

Description

Adjustable Handles

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.