Shop J.W. WINCO
See all product information
Create Account
Adjustable Handles
- Mfr # 6T32L75/E
- Zoro # G300486297
product price:Â
$
46.69
/ea
Key Features
Handle Type
Lever
Standards
RoHS
Thread Type
External
Thread Size
3/8"-16
Measurement System
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6T32L75/E
- Zoro #
- G300486297
- UPC #
- 664423256002
- Country of Origin
- Germany
- Handle Type
- Lever
- Standards
- RoHS
- Thread Type
- External
- Measurement System
- Inch
- Finish
- Matte
- Components Material
- Stainless Steel
- Handle Angle
- 20 Degrees
- Color
- Black
- Item
- Adjustable Handles; Adjustable Levers; Heavy Duty Adjustable Levers; Heavy Duty Adjustable Handles
- Thread Material
- Stainless Steel
- Handle Material
- Stainless Steel
- Features
- Heavy-Duty Adjustable Levers GN 212.5 have Proven to be Ideal Wherever Parts have to be Clamped in a Confined Space or in a Particular Lever Position, The Threaded Insert is Connected with the Hub via Serrations that can be Disengaged
- Wire Color
- Black
Dimensions
- Thread Size
- 3/8"-16
- Fits Chest Size
- Heavy-Duty Adjustable Levers GN 212.5 have Proven to be Ideal Wherever Parts have to be Clamped in a Confined Space or in a Particular Lever Position, The Threaded Insert is Connected with the Hub via Serrations that can be Disengaged
- Overall Length
- 4.25 in
- Overall Height
- 4.21 in
- Hub Height
- 1.57 in
- Handle Length
- 3.78 in
- Handle Height - Maximum
- 2.95 in
- Thread Length
- 1.26 in
- Length
- 4.25 in
Description
Adjustable Handles
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.