Shop J.W. WINCO
See all product information
Create Account
Adjustable Handles
- Mfr # 6T40A12/E
- Zoro # G4707966
product price:Â
$
30.75
/ea
Key Features
Screw Length
1.57 in
Thread Size
3/8"-16
Diameter
0.94 in
Material
Steel
Type
Angled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6T40A12/E
- Zoro #
- G4707966
- UPC #
- 664423251557
- Country of Origin
- Germany
- Material
- Steel
- Type
- Angled
- Finish
- Black Oxide
- Item
- Adjustable Handles; Adjustable Levers; Heavy Duty Adjustable Levers; Heavy Duty Adjustable Handles
- Knob Material
- Phenolic
- Circlip Material
- Polyacetal
- Standards
- RoHS
- Thread Type
- External
- Handle Angle
- 20 Degrees
- Handle Type
- Lever
- Thread Material
- Steel
- Measurement System
- Inch
- Color
- Black
- Components Material
- Steel
- Handle Material
- Steel
- Features
- Heavy-Duty Adjustable Levers GN 212.3 have Proven to be Ideal Wherever Parts Have to be Clamped in a Confined Space or in a Particular Lever Position, The Threaded Insert is Connected with the Hub via Serrations that can be Disengaged
- Wire Color
- Black
Dimensions
- Screw Length
- 1.57 in
- Thread Size
- 3/8"-16
- Diameter
- 0.94 in
- Thread Length
- 1.57 in
- Hub Height
- 1.57 in
- Fits Chest Size
- Heavy-Duty Adjustable Levers GN 212.3 have Proven to be Ideal Wherever Parts Have to be Clamped in a Confined Space or in a Particular Lever Position, The Threaded Insert is Connected with the Hub via Serrations that can be Disengaged
- Handle Length
- 3.78 in
- Overall Height
- 4.52 in
- Handle Height - Maximum
- 2.95 in
- Overall Length
- 4.45 in
- Length
- 4.45 in
Description
Adjustable Handles
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.