Zoro Homepage

Adjustable Handles

  • Mfr # 6T40S36K

  • Zoro # G611800270


product price: $25.29
/ea

Key Features

Thread Size
3/8"-16
Color
Black
Finish
Textured
Standards
RoHS
Thread Type
External
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6T40S36K
Zoro #
G611800270
UPC #
664423611818
Country of Origin
United States

Dimensions

Thread Size
3/8"-16
Handle Length
92 mm
Thread Length
40 mm

Details

Color
Black
Finish
Textured
Item
Adjustable Handles; Adjustable Levers
Standards
RoHS
Thread Type
External
Measurement System
Inch
Features
Glass Fiber Reinforced Thermoplastic with Molded-In Stainless Steel Inlay
Handle Angle
20 Degrees
Handle Material
Fiberglass-Reinforced Plastic
Handle Type
Lever
Thread Material
Stainless Steel
Components Material
Stainless Steel

Description

Adjustable Handles

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.