Zoro Homepage

Adjustable Handles

  • Mfr # 6T63A12/E

  • Zoro # G511800325


product price: $36.29
/ea

Key Features

Thread Size
3/8"-16
Color
Black
Thread Type
External
Finish
Black Oxide
Standards
RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6T63A12/E
Zoro #
G511800325
UPC #
664423251618
Country of Origin
Germany

Dimensions

Thread Size
3/8"-16
Overall Height
5.43 in
Overall Length
4.45 in
Handle Length
3.78 in
Handle Height - Maximum
2.95 in
Thread Length
2.48 in
Hub Height
1.57 in

Details

Color
Black
Thread Type
External
Finish
Black Oxide
Item
Adjustable Handles; Adjustable Levers; Heavy Duty Adjustable Levers; Heavy Duty Adjustable Handles
Standards
RoHS
Handle Type
Lever
Handle Material
Steel
Thread Material
Steel
Handle Angle
20 Degrees
Features
Heavy-Duty Adjustable Levers GN 212.3 have Proven to be Ideal Wherever Parts Have to be Clamped in a Confined Space or in a Particular Lever Position, The Threaded Insert is Connected with the Hub via Serrations that can be Disengaged
Measurement System
Inch
Components Material
Steel

Description

Adjustable Handles

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.