Adjustable Handles
- Mfr # 8N20S34K
- Zoro # G4643094
product price:Â
$
8.69
/ea
Key Features
Hub Height
31 mm
Overall Height
69 mm
Fits Chest Size
Adjustable Levers WN 300.1 are the Result of Modern Industrial Design: Glass Fiber Reinforced Thermoplastic with Molded-In Stainless Steel Inlay
Components Material
Stainless Steel
Handle Height - Minimum
45 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8N20S34K
- Zoro #
- G4643094
- UPC #
- 664423004887
- Country of Origin
- United States
- Components Material
- Stainless Steel
- Handle Material
- Fiberglass-Reinforced Plastic
- Item
- Adjustable Handles; Adjustable Levers
- Finish
- Textured
- Color
- Black
- Standards
- RoHS
- Handle Angle
- 20 Degrees
- Thread Material
- Stainless Steel
- Handle Type
- Lever
- Thread Type
- External
- Measurement System
- Metric
- Thread Standard
- Metric
- Features
- Adjustable Levers WN 300.1 are the Result of Modern Industrial Design: Glass Fiber Reinforced Thermoplastic with Molded-In Stainless Steel Inlay
- Wire Color
- Black
Dimensions
- Hub Height
- 31 mm
- Overall Height
- 69 mm
- Fits Chest Size
- Adjustable Levers WN 300.1 are the Result of Modern Industrial Design: Glass Fiber Reinforced Thermoplastic with Molded-In Stainless Steel Inlay
- Handle Height - Minimum
- 45 mm
- Thread Size
- M8
- Overall Length
- 72.7 mm
- Thread Length
- 20 mm
- Handle Length
- 63 mm
- Handle Height - Maximum
- 49 mm
- Length
- 72.7 mm
Description
Adjustable Handles
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.