Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Handles

  • Mfr # 8N63A11/E

  • Zoro # G211800359


product price: $32.99
/ea

Key Features

Thread Size
M8
Color
Black
Standards
RoHS
Overall Length
85.5 mm
Overall Height
122 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8N63A11/E
Zoro #
G211800359
UPC #
664423251212
Country of Origin
Germany

Dimensions

Thread Size
M8
Overall Length
85.5 mm
Overall Height
122 mm
Thread Length
63 mm
Hub Height
33.5 mm
Handle Length
70 mm
Handle Height - Maximum
59 mm

Details

Color
Black
Standards
RoHS
Finish
Black Oxide
Item
Adjustable Handles; Adjustable Levers; Heavy Duty Adjustable Levers; Heavy Duty Adjustable Handles
Thread Type
External
Features
Heavy-Duty Adjustable Levers GN 212.3 have Proven to be Ideal Wherever Parts Have to be Clamped in a Confined Space or in a Particular Lever Position, The Threaded Insert is Connected with the Hub via Serrations that can be Disengaged
Handle Type
Lever
Components Material
Steel
Thread Material
Steel
Handle Angle
20 Degrees
Handle Material
Steel
Thread Standard
Metric
Measurement System
Metric

Description

Adjustable Handles

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.