Adjustable Handles
- Mfr # 8T32F36K
- Zoro # G4715228
product price:Â
$
9.75
/ea
Key Features
Handle Height - Maximum
2.72 in
Hub Height
1.69 in
Components Material
Steel
Handle Material
Fiberglass-Reinforced Plastic
Fits Chest Size
Adjustable Levers WN 300 are the Result of Modern Industrial Design: Glass Fiber Reinforced Thermoplastic with Molded-In Stainless Steel Inlay
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8T32F36K
- Zoro #
- G4715228
- UPC #
- 664423002272
- Country of Origin
- United States
- Components Material
- Steel
- Handle Material
- Fiberglass-Reinforced Plastic
- Handle Type
- Lever
- Finish
- Black Oxide (Parts)
- Standards
- RoHS
- Item
- Adjustable Handles; Adjustable Levers
- Thread Material
- Steel
- Thread Type
- External
- Handle Angle
- 20 Degrees
- Measurement System
- Inch
- Color
- Black
- Features
- Adjustable Levers WN 300 are the Result of Modern Industrial Design: Glass Fiber Reinforced Thermoplastic with Molded-In Stainless Steel Inlay
- Wire Color
- Black
Dimensions
- Handle Height - Maximum
- 2.72 in
- Hub Height
- 1.69 in
- Fits Chest Size
- Adjustable Levers WN 300 are the Result of Modern Industrial Design: Glass Fiber Reinforced Thermoplastic with Molded-In Stainless Steel Inlay
- Overall Length
- 4.115 in
- Thread Length
- 1.26 in
- Thread Size
- 1/2"-13
- Handle Length
- 3.62 in
- Overall Height
- 3.98 in
- Handle Height - Minimum
- 2.56 in
- Length
- 4.115 in
Description
Adjustable Handles
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.