Adjustable Handles
- Mfr # 8T63F36K
- Zoro # G4709244
product price:Â
$
10.95
/ea
Key Features
Finish
Black Oxide (Parts)
Handle Angle
20 Degrees
Overall Height
5.2 in
Overall Length
4.115 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8T63F36K
- Zoro #
- G4709244
- UPC #
- 664423002340
- Country of Origin
- United States
- Finish
- Black Oxide (Parts)
- Handle Angle
- 20 Degrees
- Color
- Black
- Handle Type
- Lever
- Measurement System
- Inch
- Thread Material
- Steel
- Handle Material
- Fiberglass-Reinforced Plastic
- Thread Type
- External
- Item
- Adjustable Handles; Adjustable Levers
- Components Material
- Steel
- Standards
- RoHS
- Features
- Adjustable Levers WN 300 are the Result of Modern Industrial Design: Glass Fiber Reinforced Thermoplastic with Molded-In Stainless Steel Inlay
- Wire Color
- Black
Dimensions
- Overall Height
- 5.2 in
- Overall Length
- 4.115 in
- Handle Height - Minimum
- 2.56 in
- Thread Size
- 1/2"-13
- Hub Height
- 1.69 in
- Thread Length
- 2.48 in
- Fits Chest Size
- Adjustable Levers WN 300 are the Result of Modern Industrial Design: Glass Fiber Reinforced Thermoplastic with Molded-In Stainless Steel Inlay
- Handle Height - Maximum
- 2.72 in
- Handle Length
- 3.62 in
- Length
- 4.115 in
Description
Adjustable Handles
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.