Shop J.W. WINCO
See all product information
Create Account
Adjustable Hygienic Lever, M8, SS
- Mfr # 305-63-M8-32-PL-H
- Zoro # G209885733
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Screw Length
32 mm
Thread Size
M8
Color
Silver
Overall Height
3.8 in
Finish
Polished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 305-63-M8-32-PL-H
- Zoro #
- G209885733
- UPC #
- -
- Country of Origin
- Germany
- Color
- Silver
- Finish
- Polished
- Item
- Adjustable Lever
- Standards
- DGUV Certified, FDA Approved, RoHS
- Thread Type
- External, UNC
- Seal Material
- HNBR
- Features
- Sealed Mounting Surface, Tapped Insert is Moveably Attached to the Handle with Serrations, Serration can be Relocated into any Required Position
- Handle Type
- Lever
- Thread Standard
- Metric
- Seal Material - Minimum Temperature
- -25 Degrees C
- Average Surface Roughness (Ra)
- Less Than 0.8 micron
- Resistance Properties
- Heat-Resistant
- Components Material
- Stainless Steel (Metal Parts); H-NBR (Shaft Seal)
- Seal Material - Maximum Temperature
- 150 Degrees C
- Finish - Machining
- Polished
- Handle Material
- Stainless Steel
- Handle Angle
- 15 Degrees
- Thread Pitch
- 1.25 mm
- Seal Temperature - Maximum
- 302 Degrees F
- Thread Material
- Stainless Steel
- Measurement System
- Metric
- Seal Temperature - Minimum
- -13 Degrees F
- Wire Color
- Silver
Dimensions
- Screw Length
- 32 mm
- Thread Size
- M8
- Overall Height
- 3.8 in
- Overall Length
- 2.85 in
- Thread Length
- 1.26 in
- Handle Height - Minimum
- 62.1 mm
- Handle Length
- 72.4 mm
- Handle Height - Maximum
- 64.6 mm
- Hub Height
- 45.8 mm
- Wire Rope Length
- 2.85 in
- Length
- 2.85 in
- Fits Chest Size
- Sealed Mounting Surface, Tapped Insert is Moveably Attached to the Handle with Serrations, Serration can be Relocated into any Required Position
Description
Adjustable Lever, Handle Type Lever, Handle Material Stainless Steel, Components Material Stainless Steel (Metal Parts); H-NBR (Shaft Seal), Color Silver, Thread Size M8, Thread Standard Metric, Screw Length 32 mm, Overall Height 3.8 in, Overall Length 2.85 in, Thread Type External, UNC, Features Sealed Mounting Surface, Tapped Insert is Moveably Attached to the Handle with Serrations, Serration can be Relocated into any Required Position, Thread Pitch 1.25 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.