Adjustable Hygienic Lever, M8, SS
- Mfr # 305-63-M8-PL-E
- Zoro # G409885731
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Screw Length
12 mm
Thread Size
M8
Color
Silver
Overall Height
2.54 in
Thread Length
0.47 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 305-63-M8-PL-E
- Zoro #
- G409885731
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Screw Length
- 12 mm
- Thread Size
- M8
- Overall Height
- 2.54 in
- Thread Length
- 0.47 in
- Overall Length
- 2.85 in
- Hub Height
- 45.8 mm
- Handle Height - Maximum
- 64.6 mm
- Handle Height - Minimum
- 62.1 mm
- Handle Length
- 72.4 mm
- Wire Rope Length
- 2.85 in
- Length
- 2.85 in
- Fits Chest Size
- Sealed Mounting Surface, Tapped Insert is Moveably Attached to the Handle with Serrations, Serration can be Relocated into any Required Position
Description
Adjustable Lever, Handle Type Lever, Handle Material Stainless Steel, Components Material Stainless Steel, Color Silver, Thread Size M8, Thread Standard Metric, Screw Length 12 mm, Overall Height 2.54 in, Overall Length 2.85 in, Thread Type Internal, UNC, Features Sealed Mounting Surface, Tapped Insert is Moveably Attached to the Handle with Serrations, Serration can be Relocated into any Required Position, Thread Pitch 1.25 mm, Resistance Properties Heat-Resistant
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.