Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Levers - Hygienic Design

  • Mfr # 305-78-M10-16-PL-H

  • Zoro # G809885744


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Screw Length
16 mm
Thread Size
M10
Color
Silver
Overall Length
3.52 in
Thread Length
0.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
305-78-M10-16-PL-H
Zoro #
G809885744
UPC #
-
Country of Origin
Germany

Dimensions

Screw Length
16 mm
Thread Size
M10
Overall Length
3.52 in
Thread Length
0.63 in
Overall Height
3.56 in
Hub Height
51.3 mm
Handle Height - Minimum
71.3 mm
Handle Height - Maximum
74.3 mm
Handle Length
89.4 mm

Details

Color
Silver
Thread Type
External, UNC
Item
Adjustable Lever
Standards
DGUV Certified, FDA Approved, RoHS
Finish
Polished
Seal Material - Maximum Temperature
150 Degrees C
Seal Material
HNBR
Handle Material
Stainless Steel
Thread Standard
Metric
Handle Type
Lever
Finish - Machining
Polished
Resistance Properties
Heat-Resistant
Features
Sealed Mounting Surface, Tapped Insert is Moveably Attached to the Handle with Serrations, Serration can be Relocated into any Required Position
Average Surface Roughness (Ra)
Less Than 0.8 micron
Seal Material - Minimum Temperature
-25 Degrees C
Components Material
Stainless Steel (Metal Parts); H-NBR (Shaft Seal)
Thread Material
Stainless Steel
Thread Pitch
1.50 mm
Handle Angle
15 Degrees
Seal Temperature - Maximum
302 Degrees F
Measurement System
Metric
Seal Temperature - Minimum
-13 Degrees F

Description

Adjustable Lever, Handle Type Lever, Handle Material Stainless Steel, Components Material Stainless Steel (Metal Parts); H-NBR (Shaft Seal), Color Silver, Thread Size M10, Thread Standard Metric, Screw Length 16 mm, Overall Height 3.56 in, Overall Length 3.52 in, Thread Type External, UNC, Features Sealed Mounting Surface, Tapped Insert is Moveably Attached to the Handle with Serrations, Serration can be Relocated into any Required Position, Thread Pitch 1.50 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.