Zoro Homepage

Adjustable Levers - Hygienic Design

  • Mfr # 305-78-M10-32-PL-H

  • Zoro # G309885725


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Screw Length
32 mm
Thread Size
M10
Color
Silver
Overall Height
4.19 in
Thread Type
External, UNC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
305-78-M10-32-PL-H
Zoro #
G309885725
UPC #
-
Country of Origin
Germany

Dimensions

Screw Length
32 mm
Thread Size
M10
Overall Height
4.19 in
Thread Length
1.26 in
Overall Length
3.52 in
Handle Height - Maximum
74.3 mm
Handle Length
89.4 mm
Handle Height - Minimum
71.3 mm
Hub Height
51.3 mm

Description

Adjustable Lever, Handle Type Lever, Handle Material Stainless Steel, Components Material Stainless Steel (Metal Parts); H-NBR (Shaft Seal), Color Silver, Thread Size M10, Thread Standard Metric, Screw Length 32 mm, Overall Height 4.19 in, Overall Length 3.52 in, Thread Type External, UNC, Features Sealed Mounting Surface, Tapped Insert is Moveably Attached to the Handle with Serrations, Serration can be Relocated into any Required Position, Thread Pitch 1.50 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.