Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Levers - Hygienic Design

  • Mfr # 305-78-M10-PL-H

  • Zoro # G509885754


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Screw Length
15 mm
Thread Size
M10
Color
Silver
Overall Length
3.52 in
Thread Type
Internal, UNC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
305-78-M10-PL-H
Zoro #
G509885754
UPC #
-
Country of Origin
Germany

Dimensions

Screw Length
15 mm
Thread Size
M10
Overall Length
3.52 in
Thread Length
0.47 in
Overall Height
2.93 in
Handle Length
89.4 mm
Handle Height - Minimum
71.3 mm
Hub Height
51.3 mm
Handle Height - Maximum
74.3 mm

Details

Color
Silver
Item
Adjustable Lever
Thread Type
Internal, UNC
Finish
Polished
Standards
DGUV Certified, FDA Approved, RoHS
Components Material
Stainless Steel
Handle Material
Stainless Steel
Seal Material
HNBR
Resistance Properties
Heat-Resistant
Finish - Machining
Polished
Average Surface Roughness (Ra)
Less Than 0.8 micron
Thread Standard
Metric
Seal Material - Minimum Temperature
-25 Degrees C
Seal Material - Maximum Temperature
150 Degrees C
Features
Sealed Mounting Surface, Tapped Insert is Moveably Attached to the Handle with Serrations, Serration can be Relocated into any Required Position
Handle Type
Lever
Handle Angle
15 Degrees
Seal Temperature - Maximum
302 Degrees F
Measurement System
Metric
Thread Material
Stainless Steel
Thread Pitch
1.50 mm
Seal Temperature - Minimum
-13 Degrees F

Description

Adjustable Lever, Handle Type Lever, Handle Material Stainless Steel, Components Material Stainless Steel, Color Silver, Thread Size M10, Thread Standard Metric, Screw Length 15 mm, Overall Height 2.93 in, Overall Length 3.52 in, Thread Type Internal, UNC, Features Sealed Mounting Surface, Tapped Insert is Moveably Attached to the Handle with Serrations, Serration can be Relocated into any Required Position, Thread Pitch 1.50 mm, Resistance Properties Heat-Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.