Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Levers - Hygienic Design

  • Mfr # 305-78-M8-25-PL-H

  • Zoro # G909885736


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Screw Length
25 mm
Thread Size
M8
Color
Silver
Standards
DGUV Certified, FDA Approved, RoHS
Thread Type
External, UNC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
305-78-M8-25-PL-H
Zoro #
G909885736
UPC #
-
Country of Origin
Germany

Dimensions

Screw Length
25 mm
Thread Size
M8
Thread Length
0.98 in
Overall Height
3.83 in
Overall Length
3.44 in
Hub Height
49.3 mm
Handle Height - Maximum
72.3 mm
Handle Length
87.4 mm
Handle Height - Minimum
69.3 mm

Details

Color
Silver
Standards
DGUV Certified, FDA Approved, RoHS
Item
Adjustable Lever
Thread Type
External, UNC
Finish
Polished
Resistance Properties
Heat-Resistant
Seal Material - Maximum Temperature
150 Degrees C
Handle Material
Stainless Steel
Seal Material - Minimum Temperature
-25 Degrees C
Finish - Machining
Polished
Average Surface Roughness (Ra)
Less Than 0.8 micron
Features
Sealed Mounting Surface, Tapped Insert is Moveably Attached to the Handle with Serrations, Serration can be Relocated into any Required Position
Handle Type
Lever
Seal Material
HNBR
Components Material
Stainless Steel (Metal Parts); H-NBR (Shaft Seal)
Thread Standard
Metric
Measurement System
Metric
Seal Temperature - Minimum
-13 Degrees F
Thread Material
Stainless Steel
Thread Pitch
1.25 mm
Seal Temperature - Maximum
302 Degrees F
Handle Angle
15 Degrees

Description

Adjustable Lever, Handle Type Lever, Handle Material Stainless Steel, Components Material Stainless Steel (Metal Parts); H-NBR (Shaft Seal), Color Silver, Thread Size M8, Thread Standard Metric, Screw Length 25 mm, Overall Height 3.83 in, Overall Length 3.44 in, Thread Type External, UNC, Features Sealed Mounting Surface, Tapped Insert is Moveably Attached to the Handle with Serrations, Serration can be Relocated into any Required Position, Thread Pitch 1.25 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.