Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum, Star Hand Knobs

  • Mfr # 0BC52/AMT

  • Zoro # G311800365


product price: $16.49
/ea

Key Features

Standards
RoHS
Overall Height
1.61 in
Base Height
0.79 in
Measurement System
Inch
Base Diameter
0.79 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0BC52/AMT
Zoro #
G311800365
UPC #
664423023789
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
1.61 in
Base Height
0.79 in
Base Diameter
0.79 in
Handle Diameter
2.36 in

Details

Item
Aluminum Hand Knobs; Aluminum Star Knobs
Standards
RoHS
Measurement System
Inch
Features
Casting Flash is Eliminated through High Quality Production Techniques, Original ELESA Design, Now Produced in Metal in Agreement with ELESA S.P.A, Star Knobs GN 5336 are Forged, Therefore, a Close Grain Structure is Maintained Providing a High Tensile Strength and a Smooth Surface
Handle Material
Aluminum
Handle Type
Star

Description

Aluminum Hand Knobs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.