Shop J.W. WINCO
See all product information
Create Account
Aluminum, Star Hand Knobs
- Mfr # 8TC53/EMT
- Zoro # G4662965
product price:Â
$
25.25
/ea
Key Features
Overall Height
1.81 in
Thread Material
Aluminum
Tap Type
Blind Hole
Handle Type
Star
Handle Diameter
2.76 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8TC53/EMT
- Zoro #
- G4662965
- UPC #
- 664423023925
- Country of Origin
- Italy
Dimensions
- Overall Height
- 1.81 in
- Handle Diameter
- 2.76 in
- Fits Chest Size
- Casting Flash is Eliminated through High Quality Production Techniques, Original ELESA Design, Now Produced in Metal in Agreement with ELESA S.P.A, Star Knobs GN 5336 are Forged, Therefore, a Close Grain Structure is Maintained Providing a High Tensile Strength and a Smooth Surface
- Base Height
- 0.91 in
- Thread Length
- 1.1 in
- Thread Size
- 1/2"-13
- Base Diameter
- 0.98 in
Details
- Item
- Aluminum Hand Knobs; Aluminum Star Knobs
- Thread Material
- Aluminum
- Tap Type
- Blind Hole
- Handle Type
- Star
- Measurement System
- Inch
- Standards
- RoHS
- Handle Material
- Aluminum
- Features
- Casting Flash is Eliminated through High Quality Production Techniques, Original ELESA Design, Now Produced in Metal in Agreement with ELESA S.P.A, Star Knobs GN 5336 are Forged, Therefore, a Close Grain Structure is Maintained Providing a High Tensile Strength and a Smooth Surface
Description
Aluminum Hand Knobs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.