Zoro Homepage

Ball Knobs

  • Mfr # 319-KU-12-M4-C

  • Zoro # G611800324


product price: $1.19
/ea
Sold in multiples of 8 for $9.52

Key Features

Color
Black
Thread Size
M4
Overall Height
11.2 mm
Standards
DIN 319, RoHS
Handle Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
319-KU-12-M4-C
Zoro #
G611800324
UPC #
664423610781
Country of Origin
Germany

Dimensions

Thread Size
M4
Overall Height
11.2 mm
Handle Diameter
12 mm
Thread Length
6 mm

Details

Color
Black
Standards
DIN 319, RoHS
Item
Ball Knobs
Handle Type
Ball
Tap Type
Blind Hole
Handle Material
Plastic
Thread Material
Plastic
Features
Flash Removed and Polished, No Parting Lines
Measurement System
Metric

Description

Ball Knobs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.