Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Knobs

  • Mfr # 319-KU-16-M4-C

  • Zoro # G911800314


product price: $1.39
/ea
Sold in multiples of 8 for $11.12

Key Features

Color
Black
Thread Size
M4
Overall Height
15 mm
Standards
DIN 319, RoHS
Tap Type
Blind Hole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
319-KU-16-M4-C
Zoro #
G911800314
UPC #
664423610798
Country of Origin
Germany

Dimensions

Thread Size
M4
Overall Height
15 mm
Handle Diameter
16 mm
Thread Length
6 mm

Details

Color
Black
Standards
DIN 319, RoHS
Item
Ball Knobs
Tap Type
Blind Hole
Measurement System
Metric
Features
Flash Removed and Polished, No Parting Lines
Thread Material
Plastic
Handle Material
Plastic
Handle Type
Ball

Description

Ball Knobs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.