Zoro Homepage

Ball Knobs

  • Mfr # 319-KU-20-M5-E-MS

  • Zoro # G711800378


product price: $1.99
/ea

Key Features

Color
Black
Thread Size
M5
Overall Height
18 mm
Standards
DIN 319, RoHS
Handle Diameter
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
319-KU-20-M5-E-MS
Zoro #
G711800378
UPC #
664423610927
Country of Origin
Germany

Dimensions

Thread Size
M5
Overall Height
18 mm
Handle Diameter
20 mm
Thread Length
7.5 mm

Details

Color
Black
Standards
DIN 319, RoHS
Item
Ball Knobs
Tap Type
Blind Hole
Handle Material
Plastic
Handle Type
Ball
Features
Flash Removed and Polished, No Parting Lines
Measurement System
Metric
Thread Material
Brass

Description

Ball Knobs, Handle Type Ball, Handle Material Plastic, Mounting Type Threaded Insert, Thread Size M5, Overall Height 18 mm, Tap Type Blind Hole, Standards DIN 319, RoHS, Color Black, Features Flash Removed and Polished, No Parting Lines

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.