Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Knobs

  • Mfr # 319-KU-25-M6-E-MS

  • Zoro # G711800361


product price: $2.59
/ea

Key Features

Color
Black
Thread Size
M6
Standards
DIN 319, RoHS
Overall Height
22.5 mm
Thread Length
9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
319-KU-25-M6-E-MS
Zoro #
G711800361
UPC #
664423610934
Country of Origin
Germany

Dimensions

Thread Size
M6
Overall Height
22.5 mm
Thread Length
9 mm
Handle Diameter
25 mm

Details

Color
Black
Standards
DIN 319, RoHS
Item
Ball Knobs
Thread Material
Brass
Tap Type
Blind Hole
Features
Flash Removed and Polished, No Parting Lines
Handle Type
Ball
Measurement System
Metric
Handle Material
Plastic

Description

Ball Knobs, Handle Type Ball, Handle Material Plastic, Mounting Type Threaded Insert, Thread Size M6, Overall Height 22.5 mm, Tap Type Blind Hole, Standards DIN 319, RoHS, Color Black, Features Flash Removed and Polished, No Parting Lines

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.