Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Knobs

  • Mfr # 319-KU-32-M8-E

  • Zoro # G911800383


product price: $3.19
/ea

Key Features

Color
Black
Thread Size
M8
Standards
DIN 319, RoHS
Overall Height
29 mm
Features
Flash Removed and Polished, No Parting Lines
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
319-KU-32-M8-E
Zoro #
G911800383
UPC #
664423610965
Country of Origin
Germany

Dimensions

Thread Size
M8
Overall Height
29 mm
Handle Diameter
32 mm
Thread Length
12 mm

Details

Color
Black
Item
Ball Knobs
Standards
DIN 319, RoHS
Features
Flash Removed and Polished, No Parting Lines
Tap Type
Blind Hole
Handle Type
Ball
Thread Material
Steel
Measurement System
Metric
Handle Material
Plastic

Description

Ball Knobs, Handle Type Ball, Handle Material Plastic, Mounting Type Threaded Insert, Thread Size M8, Overall Height 29 mm, Tap Type Blind Hole, Standards DIN 319, RoHS, Color Black, Features Flash Removed and Polished, No Parting Lines

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.