Ball Knobs
Mfr # 319-KU-40-M12-E
Zoro # G311800266
product price: $3.89
/eaSold in multiples of 2 for $7.78
Key Features
Color
Black
Thread Size
M12
Standards
DIN 319, RoHS
Overall Height
37 mm
Handle Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
319-KU-40-M12-E
Zoro #
G311800266
UPC #
664423610989
Country of Origin
Germany
Dimensions
Thread Size
M12
Overall Height
37 mm
Thread Length
15 mm
Handle Diameter
40 mm
Details
Color
Black
Item
Ball Knobs
Standards
DIN 319, RoHS
Handle Material
Plastic
Tap Type
Blind Hole
Thread Material
Steel
Features
Flash Removed and Polished, No Parting Lines
Handle Type
Ball
Measurement System
Metric
Description
Ball Knobs, Handle Type Ball, Handle Material Plastic, Mounting Type Threaded Insert, Thread Size M12, Overall Height 37 mm, Tap Type Blind Hole, Standards DIN 319, RoHS, Color Black, Features Flash Removed and Polished, No Parting Lines
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.