Zoro Homepage

Ball Knobs

  • Mfr # 319-NI-16-M4-C

  • Zoro # G711800347


product price: $11.49
/ea

Key Features

Thread Size
M4
Overall Height
15 mm
Standards
AISI, DIN 319, RoHS
Handle Material
Stainless Steel
Features
The Stainless Steel Option is an Excellent Choice for Corrosion-Free Applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
319-NI-16-M4-C
Zoro #
G711800347
UPC #
664423609495
Country of Origin
Germany

Dimensions

Thread Size
M4
Overall Height
15 mm
Thread Length
7 mm
Handle Diameter
16 mm

Details

Standards
AISI, DIN 319, RoHS
Item
Ball Knobs
Handle Material
Stainless Steel
Features
The Stainless Steel Option is an Excellent Choice for Corrosion-Free Applications
Thread Material
Stainless Steel
Handle Type
Ball
Tap Type
Blind Hole
Measurement System
Metric

Description

Ball Knobs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.