Zoro Homepage

Ball Knobs

  • Mfr # 319-NI-20-M5-C

  • Zoro # G311800372


product price: $11.89
/ea

Key Features

Thread Size
M5
Overall Height
18 mm
Standards
AISI, DIN 319, RoHS
Handle Type
Ball
Tap Type
Blind Hole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
319-NI-20-M5-C
Zoro #
G311800372
UPC #
664423609501
Country of Origin
Germany

Dimensions

Thread Size
M5
Overall Height
18 mm
Handle Diameter
20 mm
Thread Length
9 mm

Details

Item
Ball Knobs
Standards
AISI, DIN 319, RoHS
Handle Type
Ball
Tap Type
Blind Hole
Handle Material
Stainless Steel
Thread Material
Stainless Steel
Features
The Stainless Steel Option is an Excellent Choice for Corrosion-Free Applications
Measurement System
Metric

Description

Ball Knobs, Handle Type Ball, Handle Material Stainless Steel, Mounting Type Threaded Hole, Thread Size M5, Overall Height 18 mm, Tap Type Blind Hole, Standards AISI, DIN 319, RoHS, Features The Stainless Steel Option is an Excellent Choice for Corrosion-Free Applications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.