Zoro Homepage

Ball Knobs

  • Mfr # 319-NI-25-M6-C

  • Zoro # G511800387


product price: $20.89
/ea

Key Features

Thread Size
M6
Overall Height
22.5 mm
Standards
AISI, DIN 319, RoHS
Handle Material
Stainless Steel
Measurement System
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
319-NI-25-M6-C
Zoro #
G511800387
UPC #
664423609518
Country of Origin
Germany

Dimensions

Thread Size
M6
Overall Height
22.5 mm
Thread Length
11 mm
Handle Diameter
25 mm

Details

Item
Ball Knobs
Standards
AISI, DIN 319, RoHS
Handle Material
Stainless Steel
Measurement System
Metric
Thread Material
Stainless Steel
Features
The Stainless Steel Option is an Excellent Choice for Corrosion-Free Applications
Tap Type
Blind Hole
Handle Type
Ball

Description

Ball Knobs, Handle Type Ball, Handle Material Stainless Steel, Mounting Type Threaded Hole, Thread Size M6, Overall Height 22.5 mm, Tap Type Blind Hole, Standards AISI, DIN 319, RoHS, Features The Stainless Steel Option is an Excellent Choice for Corrosion-Free Applications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.