Zoro Homepage

Ball Knobs

  • Mfr # 319-NI-32-M8-C

  • Zoro # G111800350


product price: $33.19
/ea

Key Features

Thread Size
M8
Standards
AISI, DIN 319, RoHS
Overall Height
29 mm
Handle Material
Stainless Steel
Thread Length
14.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
319-NI-32-M8-C
Zoro #
G111800350
UPC #
664423609525
Country of Origin
Germany

Dimensions

Thread Size
M8
Overall Height
29 mm
Thread Length
14.5 mm
Handle Diameter
32 mm

Details

Standards
AISI, DIN 319, RoHS
Item
Ball Knobs
Handle Material
Stainless Steel
Features
The Stainless Steel Option is an Excellent Choice for Corrosion-Free Applications
Tap Type
Blind Hole
Thread Material
Stainless Steel
Measurement System
Metric
Handle Type
Ball

Description

Ball Knobs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.