Zoro Homepage

Ball Knobs

  • Mfr # 3TSB3

  • Zoro # G711800309


product price: $14.19
/ea

Key Features

Thread Size
1/4"-20
Standards
RoHS
Features
Ball Knobs BK are Highly Polished and Turned from a Solid Bar Stock, They are Used on Fixtures, Machine Tools, Jigs and Assemblies
Handle Diameter
1.38 in
Thread Length
0.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3TSB3
Zoro #
G711800309
UPC #
664423181212
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Handle Diameter
1.38 in
Thread Length
0.63 in

Details

Standards
RoHS
Item
Ball Knobs
Features
Ball Knobs BK are Highly Polished and Turned from a Solid Bar Stock, They are Used on Fixtures, Machine Tools, Jigs and Assemblies
Thread Material
Steel
Measurement System
Inch
Handle Material
Steel
Tap Type
Blind Hole
Handle Type
Ball

Description

Ball Knobs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.