Zoro Homepage

Ball Knobs

  • Mfr # 5TSB2

  • Zoro # G011800382


product price: $7.59
/ea
Sold in multiples of 2 for $15.18

Key Features

Thread Size
5/16"-18
Standards
RoHS
Handle Diameter
1 in
Measurement System
Inch
Handle Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5TSB2
Zoro #
G011800382
UPC #
664423181151
Country of Origin
United States

Dimensions

Thread Size
5/16"-18
Handle Diameter
1 in
Thread Length
0.5 in

Details

Item
Ball Knobs
Standards
RoHS
Measurement System
Inch
Handle Material
Steel
Thread Material
Steel
Handle Type
Ball
Tap Type
Blind Hole
Features
Ball Knobs BK are Highly Polished and Turned from a Solid Bar Stock, They are Used on Fixtures, Machine Tools, Jigs and Assemblies

Description

Ball Knobs, Handle Type Ball, Handle Material Steel, Mounting Type Threaded Hole, Thread Size 5/16 In.-18, Tap Type Blind Hole, Standards RoHS, Features Ball Knobs BK are Highly Polished and Turned from a Solid Bar Stock, They are Used on Fixtures, Machine Tools, Jigs and Assemblies

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.