Zoro Homepage

Ball Knobs

  • Mfr # 6TSB2

  • Zoro # G611800362


product price: $7.89
/ea

Key Features

Thread Size
3/8"-16
Standards
RoHS
Handle Type
Ball
Features
Ball Knobs BK are Highly Polished and Turned from a Solid Bar Stock, They are Used on Fixtures, Machine Tools, Jigs and Assemblies
Handle Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6TSB2
Zoro #
G611800362
UPC #
664423181175
Country of Origin
United States

Dimensions

Thread Size
3/8"-16
Thread Length
0.5 in
Handle Diameter
1 in

Details

Standards
RoHS
Item
Ball Knobs
Handle Type
Ball
Features
Ball Knobs BK are Highly Polished and Turned from a Solid Bar Stock, They are Used on Fixtures, Machine Tools, Jigs and Assemblies
Handle Material
Steel
Tap Type
Blind Hole
Measurement System
Inch
Thread Material
Steel

Description

Ball Knobs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.