Shop J.W. WINCO
See all product information
Create Account
Bearing Lock Washer, 76 mm, Steel, 19
- Mfr # 70952-65-A-ST
- Zoro # G922731874
product price:Â
$
9.99
/ea
Key Features
Outside Diameter
76 mm
Standards
DIN 70952, RoHS Compliant
For Nominal Shaft Diameter
65 mm
Inner Tab Width
10 mm
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 70952-65-A-ST
- Zoro #
- G922731874
- UPC #
- 664423635494
- Country of Origin
- China
- Standards
- DIN 70952, RoHS Compliant
- Material
- Steel
- Number of Tabs
- 19
- System of Measurement
- Metric
- Item
- Bearing Lock Washer
- Shell Material
- Steel
Dimensions
- Outside Diameter
- 76 mm
- For Nominal Shaft Diameter
- 65 mm
- Inner Tab Width
- 10 mm
- Face Diameter
- 76 mm
- Washer Thickness
- 7.5 mm
Description
Bearing Lock Washer, Compatible Bearing Series Not Applicable, Compatible Lock Nut Not Applicable, Face Diameter 76 mm, For Nominal Shaft Diameter 65 mm, Inner Tab Width 10 mm, Material Steel, Number of Tabs 19, Outside Diameter 76 mm, System of Measurement Metric, Standards DIN 70952, RoHS Compliant, Washer Thickness 7.5 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.