Bearing Lock Washer, 91 mm, Steel, 21
- Mfr # 70952-80-A-ST
- Zoro # G522730635
product price:Â
$
21.69
/ea
Key Features
Inner Tab Width
10 mm
Number of Tabs
21
Washer Thickness
8.5 mm
Standards
DIN 70952, RoHS Compliant
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 70952-80-A-ST
- Zoro #
- G522730635
- UPC #
- 664423635517
- Country of Origin
- Germany
- Number of Tabs
- 21
- Standards
- DIN 70952, RoHS Compliant
- System of Measurement
- Metric
- Material
- Steel
- Item
- Bearing Lock Washer
- Shell Material
- Steel
Dimensions
- Inner Tab Width
- 10 mm
- Washer Thickness
- 8.5 mm
- For Nominal Shaft Diameter
- 80 mm
- Outside Diameter
- 91 mm
- Face Diameter
- 91 mm
Description
Bearing Lock Washer, Compatible Bearing Series Not Applicable, Compatible Lock Nut Not Applicable, Face Diameter 91 mm, For Nominal Shaft Diameter 80 mm, Inner Tab Width 10 mm, Material Steel, Number of Tabs 21, Outside Diameter 91 mm, System of Measurement Metric, Standards DIN 70952, RoHS Compliant, Washer Thickness 8.5 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.