Bearing Lock Washers & Damping Washers
Mfr # MB-10
Zoro # G822731967
product price: $2.59
/eaSold in multiples of 4 for $10.36
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MB-10
Zoro #
G822731967
UPC #
664423603974
Country of Origin
Germany
Description
Bearing Lock Washer, Compatible Bearing Series Not Applicable, Compatible Lock Nut KM-10, Face Diameter 61 mm, For Nominal Shaft Diameter 50 mm, Inner Tab Width 6 mm, Material Spring Steel, Number of Tabs 17, Outside Diameter 74 mm, System of Measurement Metric, Standards DIN 5406, RoHS Compliant, Washer Thickness 1.3 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.