Bearing Lock Washers & Damping Washers
Mfr # MB-5
Zoro # G122730356
product price: $1.39
/eaSold in multiples of 6 for $8.34
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MB-5
Zoro #
G122730356
UPC #
664423604018
Country of Origin
Germany
Description
Bearing Lock Washer, Compatible Bearing Series Not Applicable, Compatible Lock Nut KM-5, Face Diameter 32 mm, For Nominal Shaft Diameter 25 mm, Inner Tab Width 5 mm, Material Spring Steel, Number of Tabs 13, Outside Diameter 42 mm, System of Measurement Metric, Standards DIN 5406, RoHS Compliant, Washer Thickness 1.3 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.