Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearing Locknuts

  • Mfr # 1804-M16X1.5-WNI

  • Zoro # G922730624


product price: $26.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1804-M16X1.5-WNI
Zoro #
G922730624
UPC #
664423377110
Country of Origin
China

Description

Bearing Locknut, Industry Standard Size 1804 M16x1.5, Bore Thread Size M16x1.50, Nut Outside Diameter 32 mm, Face Diameter 27 mm, Nut Width 7 mm, Nut Material Stainless Steel, Nut Material Grade AISI 303, System of Measurement Metric, Resistance Properties Corrosion-Resistant, Face Type Stepped, Locating Slot Width 5 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.