Zoro Homepage

Bearing Locknuts

  • Mfr # 1804-M20X1.5-H

  • Zoro # G522730864


product price: $20.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1804-M20X1.5-H
Zoro #
G522730864
UPC #
664423387829
Country of Origin
Germany

Description

Bearing Locknut, Industry Standard Size 1804 M20x1.5, Bore Thread Size M20x1.50, Nut Outside Diameter 36 mm, Face Diameter 30 mm, Nut Width 8 mm, Nut Material Carbon Steel, Nut Material Grade Class 5, System of Measurement Metric, Face Type Stepped, Locating Slot Width 6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.