Zoro Homepage

Bearing Locknuts

  • Mfr # 1804-M22X1.5-W

  • Zoro # G022730937


product price: $4.49
/ea
Sold in multiples of 2 for $8.98

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1804-M22X1.5-W
Zoro #
G022730937
UPC #
664423398481
Country of Origin
Germany

Description

Bearing Locknut, Industry Standard Size 1804 M22x1.5, Bore Thread Size M22x1.50, Nut Outside Diameter 40 mm, Face Diameter 34 mm, Nut Width 9 mm, Nut Material Carbon Steel, Nut Material Grade Class 5, System of Measurement Metric, Nut Material Finish Black Oxide, Face Type Stepped, Locating Slot Width 6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.