Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1804-M24X1.5-H
Zoro #
G422730957
UPC #
664423404694
Country of Origin
China
Description
Bearing Locknut, Industry Standard Size 1804 M24x1.5, Bore Thread Size M24x1.50, Nut Outside Diameter 42 mm, Face Diameter 36 mm, Nut Width 9 mm, Nut Material Carbon Steel, Nut Material Grade Class 5, System of Measurement Metric, Face Type Stepped, Locating Slot Width 6 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.