Zoro Homepage

Bearing Locknuts

  • Mfr # 1804-M24X1.5-WNI

  • Zoro # G522730703


product price: $31.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1804-M24X1.5-WNI
Zoro #
G522730703
UPC #
664423377134
Country of Origin
China

Description

Bearing Locknut, Industry Standard Size 1804 M24x1.5, Bore Thread Size M24x1.50, Nut Outside Diameter 42 mm, Face Diameter 36 mm, Nut Width 9 mm, Nut Material Stainless Steel, Nut Material Grade AISI 303, System of Measurement Metric, Resistance Properties Corrosion-Resistant, Face Type Stepped, Locating Slot Width 6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.