Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearing Locknuts

  • Mfr # 1804-M60X1.5-WNI

  • Zoro # G422731664


product price: $109.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1804-M60X1.5-WNI
Zoro #
G422731664
UPC #
664423377219
Country of Origin
China

Description

Bearing Locknut, Industry Standard Size 1804 M60x1.5, Bore Thread Size M60x1.50, Nut Outside Diameter 90 mm, Face Diameter 80 mm, Nut Width 13 mm, Nut Material Stainless Steel, Nut Material Grade AISI 303, System of Measurement Metric, Resistance Properties Corrosion-Resistant, Face Type Stepped, Locating Slot Width 10 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.