Bearing Locknuts
Mfr # 1804.1-M10X0.75
Zoro # G122731018
product price: $2.99
/eaSold in multiples of 3 for $8.97
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1804.1-M10X0.75
Zoro #
G122731018
UPC #
664423633124
Country of Origin
Germany
Description
Bearing Locknut, Industry Standard Size Not Applicable, Bore Thread Size M10x0.75, Nut Outside Diameter 18 mm, Face Diameter 15 mm, Nut Width 7.5 mm, Nut Material Carbon Steel, Nut Material Grade Class 5, System of Measurement Metric, Resistance Properties Corrosion-Resistant, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Nut Locking Type Polyamide Insert, Nut Material Finish Blue Passivated Zinc Plated, For Use On Roller Bearings
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.