Shop J.W. WINCO
See all product information
Create Account
Bearing Locknuts
- Mfr # 1804.1-M15X1
- Zoro # G422731206
product price:Â
$
3.45
/ea
Sold in multiples of 3 for $10.35
Key Features
Nut Material
Carbon Steel
Locating Slot Depth
5.5 mm
Bore Thread Size
M15x1.00
Face Diameter
21 mm
Width Tolerance
h14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1804.1-M15X1
- Zoro #
- G422731206
- UPC #
- 664423377004
- Country of Origin
- Germany
Dimensions
- Locating Slot Depth
- 5.5 mm
- Bore Thread Size
- M15x1.00
- Face Diameter
- 21 mm
- Width Tolerance
- h14
- Bore Diameter
- 15 mm
- Nut Outside Diameter
- 24 mm
- Nut Width
- 8.5 mm
- Locating Slot Width
- 4 mm
Details
- Nut Material
- Carbon Steel
- Item
- Bearing Locknut
- Nut Material Grade
- Class 5
- Shaft Tolerance
- 6H
- Nut Locking Type
- Polyamide Insert
- Resistance Properties
- Corrosion-Resistant
- Standards
- RoHS Compliant
- Maximum Operating Temperature
- 194 Degrees F
- System of Measurement
- Metric
- Minimum Operating Temperature
- -22 Degrees F
- Bore Type
- Threaded Bore
- Nut Material Finish
- Blue Passivated Zinc Plated
- For Use On
- Roller Bearings
Description
Bearing Locknut, Industry Standard Size Not Applicable, Bore Thread Size M15x1.00, Nut Outside Diameter 24 mm, Face Diameter 21 mm, Nut Width 8.5 mm, Nut Material Carbon Steel, Nut Material Grade Class 5, System of Measurement Metric, Resistance Properties Corrosion-Resistant, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Nut Locking Type Polyamide Insert, Nut Material Finish Blue Passivated Zinc Plated, For Use On Roller Bearings
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.