Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearing Locknuts

  • Mfr # 1804.1-M17X1

  • Zoro # G422730322


product price: $3.99
/ea
Sold in multiples of 2 for $7.98

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1804.1-M17X1
Zoro #
G422730322
UPC #
664423377011
Country of Origin
Germany

Description

Bearing Locknut, Industry Standard Size Not Applicable, Bore Thread Size M17x1.00, Nut Outside Diameter 28 mm, Face Diameter 24 mm, Nut Width 8.5 mm, Nut Material Carbon Steel, Nut Material Grade Class 5, System of Measurement Metric, Resistance Properties Corrosion-Resistant, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Nut Locking Type Polyamide Insert, Nut Material Finish Blue Passivated Zinc Plated, For Use On Roller Bearings

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.