Zoro Homepage

Bearing Locknuts

  • Mfr # 1804.1-M60X2

  • Zoro # G922731324


product price: $25.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1804.1-M60X2
Zoro #
G922731324
UPC #
664423377103
Country of Origin
Germany

Description

Bearing Locknut, Industry Standard Size Not Applicable, Bore Thread Size M60x2.00, Nut Outside Diameter 80 mm, Face Diameter 73 mm, Nut Width 13.5 mm, Nut Material Carbon Steel, Nut Material Grade Class 5, System of Measurement Metric, Resistance Properties Corrosion-Resistant, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Nut Locking Type Polyamide Insert, Nut Material Finish Blue Passivated Zinc Plated, For Use On Roller Bearings

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.