Zoro Homepage

Bearing Locknuts

  • Mfr # 1804.2-M14X1.5-ST

  • Zoro # G422731084


product price: $34.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1804.2-M14X1.5-ST
Zoro #
G422731084
UPC #
664423633261
Country of Origin
Germany

Description

Bearing Locknut, Industry Standard Size Not Applicable, Bore Thread Size M14x1.50, Nut Outside Diameter 30 mm, Face Diameter 25 mm, Nut Width 7 mm, Nut Material Carbon Steel, Nut Material Grade Class 5, System of Measurement Metric, Resistance Properties Corrosion-Resistant, Screw Material Steel, Nut Locking Type Set Screws, Nut Material Finish Black Oxide, Face Type Stepped, Included Screws Set Screw, Locating Slot Width 5 mm, Screw Material Finish Black Oxide, Screw Thread Size M4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.